Shop GATES

3VX850 Banded Cogged, Wedge V-Belt, 85 in Outside Length, 3/8 in Top Width, 0.328 in Thickness

  • Mfr # 6/3VX850

  • Zoro # G816065528


product price:  $377.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded
Belt Series
Super HC Molded Notch PowerBand
V-Belt Section
3VX
Industry Number
3VX850
Number of Ribs
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6/3VX850
Zoro #
G816065528
UPC #
072053444018
Country of Origin
United States

Dimensions

Top Width
3/8 in
Thickness
0.35 in
Outside Length
85 in
Belt Trade Size
3VX
Rib Width
0.375 in

Details

Item
Banded Cogged Narrow V-Belt
V-Belt Type
Banded
Belt Series
Super HC Molded Notch PowerBand
V-Belt Section
3VX
Industry Number
3VX850
Number of Ribs
6
Material
Ethylene Elastomeric
Reinforcing Cord Material
Polyester
Standards
ARPM
Edge Construction
Raw Edge
Application
Heavy Industry
Number of Bands
6
Minimum Operating Temperature
-60 Degrees F
Belt Material
Ethylene Elastomer
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Heat-Resistant, Oil-Resistant
Color
Black
Banded Belt
No
For Use With
Super HC® Sheaves
Temp. Range
-60 Degrees to 250 Degrees F
Profile Type
Single-Sided
System of Measurement
Inch

Description

Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX850, Number of Bands 6, Outside Length 85 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 2 13/32 in, Belt Trade Size 3VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.