3VX850 V-Belt, 85 in Outside Length, 1 3/16 in Top Width, 0.328 in Thickness
Mfr # 3/3VX850
Zoro # G716065383
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Industry Number
3VX850
Outside Length
85 in
Top Width
1 3/16 in
Material
Gates Ethylene Compound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3/3VX850
Zoro #
G716065383
UPC #
072053261134
Country of Origin
United States
Dimensions
Outside Length
85 in
Top Width
1 3/16 in
Thickness
0.328 in
Rib Width
0.375 in
Belt Trade Size
3VX
Details
Item
V-Belt
V-Belt Type
Banded
Industry Number
3VX850
Material
Gates Ethylene Compound
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Edge Construction
Raw Edge
Application
Heavy Duty Industrial
Color
Black
Minimum Operating Temperature
-60 Degrees F
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts
Belt Material
Ethylene Elastomer
Maximum Operating Temperature
250 Degrees F
Number of Bands
3
Resistance Properties
Heat Resistant, Oil Resistant
Description
Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX850, Number of Bands 3, Outside Length 85 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 1 3/16 in, Belt Trade Size 3VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.