3VX926 V-Belt, 92.6 in Outside Length, 3/8 in Top Width, 0.328 in Thickness

  • Mfr # 3VX926

  • Zoro # G316152759


product price: $35.49
/ea

Key Features

Industry Number
3VX926
Outside Length
92.6 in
Top Width
3/8 in
Reinforcing Cord Material
Polyester
Thickness
0.328 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VX926
Zoro #
G316152759
UPC #
770075152248
Country of Origin
United States

Dimensions

Outside Length
92.6 in
Top Width
3/8 in
Thickness
0.328 in
Belt Trade Size
3VX
Rib Width
0.375 in

Details

Item
V-Belt
Industry Number
3VX926
Reinforcing Cord Material
Polyester
Application
Industrial, Heavy Duty Drives
Minimum Operating Temperature
-60 Degrees F
Standards
ARPM, REACH, RoHS2
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Edge Construction
Raw Edge
Number of Bands
1
Belt Series
Super HC(R) Molded Notch Belts
Belt Material
Ethylene Elastomer
Color
Black

Description

Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX926, Number of Bands 1, Outside Length 92.6 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 3/8 in, Belt Trade Size 3VX, V-Belt Type Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.