3VX950 V-Belt, 95 in Outside Length, 2 13/32 in Top Width, 0.328 in Thickness
Mfr # 6/3VX950
Zoro # G716065543
product price: $358.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Industry Number
3VX950
Outside Length
95 in
Top Width
2 13/32 in
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6/3VX950
Zoro #
G716065543
UPC #
072053695328
Country of Origin
United States
Dimensions
Outside Length
95 in
Top Width
2 13/32 in
Thickness
0.328 in
Belt Trade Size
3VX
Rib Width
0.375 in
Details
Item
V-Belt
V-Belt Type
Banded
Industry Number
3VX950
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Edge Construction
Raw Edge
Color
Black
Belt Material
Ethylene Elastomer
Maximum Operating Temperature
250 Degrees F
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts
Minimum Operating Temperature
-60 Degrees F
Application
Heavy Duty Industrial
Number of Bands
6
Resistance Properties
Heat Resistant, Oil Resistant
Description
Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX950, Number of Bands 6, Outside Length 95 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 2 13/32 in, Belt Trade Size 3VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.