3VX950 V-Belt, 95 in Outside Length, 3/8 in Top Width, 0.328 in Thickness

  • Mfr # 3VX950

  • Zoro # G116065198


product price: $32.59
/ea

Key Features

Industry Number
3VX950
Outside Length
95 in
Top Width
3/8 in
Material
Ethylene Elastomer
Reinforcing Cord Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VX950
Zoro #
G116065198
UPC #
072053267266
Country of Origin
United States

Dimensions

Outside Length
95 in
Top Width
3/8 in
Thickness
0.328 in
Belt Trade Size
3VX
Rib Width
0.375 in

Details

Item
V-Belt
Industry Number
3VX950
Material
Ethylene Elastomer
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Maximum Operating Temperature
250 Degrees F
Belt Material
Ethylene Elastomer
Number of Bands
1
Edge Construction
Raw Edge
Color
Black
Minimum Operating Temperature
-60 Degrees F
Belt Series
Super HC(R) Molded Notch Belts
Application
Industrial, Heavy Duty Drives
Resistance Properties
Heat Resistant, Oil Resistant

Description

Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX950, Number of Bands 1, Outside Length 95 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 3/8 in, Belt Trade Size 3VX, V-Belt Type Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.