
3X100 BG OILFIELD SERV400D-MTF
Mfr # 41101107
Zoro # G521903566
product price: $129.99
/eaSold in multiples of 100 for $12,999.00
Free Shipping & Returns
Key Features
Max. Temp.
+82° F
Inside Dia.
3 in
Vacuum Rating
10 in Hg
Bend Radius
22 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41101107
Zoro #
G521903566
UPC #
770075517146
Country of Origin
United States
Dimensions
Inside Dia.
3 in
Bend Radius
22 in
Outside Dia.
3.67 in
Details
Max. Temp.
+82° F
Vacuum Rating
10 in Hg
Color
Black
Tube Material
Nitrile - Type C
Description
RECOMMENDED FOR: Transfer of water, petroleum-based fluids, dilute acids, chemicals and abrasive slurries used in oil and gas well stimulation and fracking. Transfer of refined fuels (commercial gasoline, diesel fuel) oils and other petroleum products. Transfer hoses are designed for intermittent contact with refined fuels and must be drained after use. Ideal for offshore/onshore dock hose transfer applications involving discharge service for diesel oils and other similar petroleum_x000D_ products where an extremely lightweight, flexible hose with a high rated working pressure and a small minimum bend radius is required. For Bio-Diesel and other alternative fuel applications, see Fuel Master XTreme. Petroleum transfer hoses may be used with all grades of Bio-Diesel only if the exposure is intermittent and the hose is drained between uses.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.