Zoro Homepage

3X100 BG OILFIELD VACUUM 150SD

  • Mfr # 46881762

  • Zoro # G121903720


product price: $39.25
/ea
Sold in multiples of 100 for $3,925.00

Key Features

Hose Outside Dia.
3.5 in
Tube Material
Nitrile - Type C
Bend Radius
6 in
Temp. Range
-40° F to +66° F
Max. Working Pressure (PSI)
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46881762
Zoro #
G121903720
UPC #
770075464075
Country of Origin
Mexico

Dimensions

Hose Outside Dia.
3.5 in
Bend Radius
6 in
Hose Inside Dia.
3 in

Details

Tube Material
Nitrile - Type C
Temp. Range
-40° F to +66° F
Max. Working Pressure (PSI)
150 psi
Vacuum Rating
30 in Hg
Color
Black
Hose Color
Black
Hose Cover Material
SBR - Type D

Description

RECOMMENDED FOR: An economical, lightweight hose designed for oilfield waste pit recovery, tank truck service, including oilfield vacuum truck, where full suction or rated working pressures are required. Ideal for applications handling crude oil, salt and fresh water, tank bottoms, drilling mud, dilute solutions of hydrochloric acids and sewage transfer. Reference Gates Chemical Resistance Table.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.