Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3X100 BG SUPER-VAC 150SD CORR

  • Mfr # 46880680

  • Zoro # G521904358


product price: $35.75
/ea
Sold in multiples of 100 for $3,575.00

Key Features

Max. Working Pressure (PSI)
150 psi
Hose Cover Material
SBR - Type D
Hose Color
Black
Bend Radius
6 in
Vacuum Rating
30 in Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46880680
Zoro #
G521904358
UPC #
072053217803
Country of Origin
Mexico

Dimensions

Bend Radius
6 in
Hose Inside Dia.
3 in
Hose Outside Dia.
3.52 in

Details

Max. Working Pressure (PSI)
150 psi
Hose Cover Material
SBR - Type D
Hose Color
Black
Vacuum Rating
30 in Hg
Tube Material
Nitrile - Type C
Color
Black
Temp. Range
-40° F to +82° F

Description

RECOMMENDED FOR: Tank truck service, including oilfield vacuum truck, where full suction or rated working pressures are required. Ideal for applications handling crude oil, salt and fresh water, tank bottoms, drilling mud, dilute solutions of hydrochloric acids, diesel fuels and sewage transfer. Reference Gates Chemical Resistance Table.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.