
3X100 BULK HOT AIR BLWR 100SD
Mfr # 46910504
Zoro # G521904662
product price: $51.19
/eaSold in multiples of 100 for $5,119.00
Key Features
Hose Color
Black
Hose Cover Material
EPDM - Type P
Max. Working Pressure (PSI)
100 psi
Tube Material
EPDM - Type P
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46910504
Zoro #
G521904662
UPC #
072053666113
Country of Origin
United States
Dimensions
Bend Radius
18 in
Hose Inside Dia.
3 in
Hose Outside Dia.
3.64 in
Details
Hose Color
Black
Hose Cover Material
EPDM - Type P
Max. Working Pressure (PSI)
100 psi
Tube Material
EPDM - Type P
Color
Black
Vacuum Rating
30 in Hg
Temp. Range
-40° F to +177° F
Description
RECOMMENDED FOR: Conveying hot air up to +350 DegF from blower or compressor to storage tank used in the transfer of dry bulk commodities. Can also be used for transferring mild chemicals at ambient temperatures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.