
3X100 CHEM+ CPE 150SD MEGAFLEX
Mfr # 46960024
Zoro # G021903622
product price: $94.29
/eaSold in multiples of 100 for $9,429.00
Free Shipping & Returns
Key Features
Temp. Range
-40° F to +135° F
Hose Cover Material
EPDM - Type P
Hose Outside Dia.
3.48 in
Bend Radius
8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46960024
Zoro #
G021903622
UPC #
770075711087
Country of Origin
United States
Dimensions
Hose Outside Dia.
3.48 in
Bend Radius
8 in
Hose Inside Dia.
3 in
Details
Temp. Range
-40° F to +135° F
Hose Cover Material
EPDM - Type P
Color
Black
Max. Working Pressure (PSI)
150 psi
Hose Color
Black
Tube Material
CPE - Type J
Vacuum Rating
30 in Hg
Description
RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of chemical products. Chem Master Plus CPE MegaFlex contains a wire helix for full suction capability, as well as for routing hoses through extremely tight bend radius_x000D_ applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.