
3X100 CHEM+ UHMWPE 150SD GRN
Mfr # 46970020
Zoro # G021904100
product price: $90.15
/eaSold in multiples of 100 for $9,015.00
Free Shipping & Returns
Key Features
Max. Working Pressure (PSI)
150 psi
Hose Outside Dia.
3.53 in
Vacuum Rating
30 in Hg
Hose Inside Dia.
3 in
Hose Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46970020
Zoro #
G021904100
UPC #
072053651102
Country of Origin
United States
Dimensions
Hose Outside Dia.
3.53 in
Hose Inside Dia.
3 in
Bend Radius
18 in
Details
Max. Working Pressure (PSI)
150 psi
Vacuum Rating
30 in Hg
Hose Color
Clear
Tube Material
Ultra High Molecular Weight Polyethylene - Type L
Temp. Range
-40° F to +100° F
Hose Cover Material
EPDM - Type P
Color
Green
Description
RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of chemical products. Chem Master Plus UHMWPE contains a wire helix for full suction capability, as well as for routing hoses through tight bends. The Ultra High Molecular Weight Polyethylene tube stock has excellent chemical resistance and is backed by Gates Gatron for flex fatigue safety at the coupling. Chem Master Plus UHMWPE is designed for easy cleaning in a bath containing 10% (NaOH) +212 DegF (+100 DegC). Cleaning in place (CIP) methods may be used. Applications include over 450 basic chemicals which are building blocks for numerous chemicals used in a variety of industries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.