
3X100 CHEM+ XLPE 150SD BLACK
Mfr # 46950007
Zoro # G321903674
product price: $78.59
/eaSold in multiples of 100 for $7,859.00
Free Shipping & Returns
Key Features
Max. Working Pressure (PSI)
150 psi
Bend Radius
18 in
Hose Outside Dia.
3.58 in
Hose Color
Tan
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46950007
Zoro #
G321903674
UPC #
072053650570
Country of Origin
United States
Dimensions
Bend Radius
18 in
Hose Outside Dia.
3.58 in
Hose Inside Dia.
3 in
Details
Max. Working Pressure (PSI)
150 psi
Hose Color
Tan
Color
Black
Hose Cover Material
EPDM - Type P
Temp. Range
-40° F to +121° F
Vacuum Rating
30 in Hg
Tube Material
Gatron Modified Cross-linked Polyethylene - Type K
Description
RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of chemical products. Chem Master Plus XLPE contains a wire helix for full suction capability, as well as for routing hoses through tight bends. Its Modified Cross-linked Polyethylene tube stock is 'best in class' for maintaining a tight seal with stainless steel fittings, and is designed for cleaning with 'open-end' 50 PSI steam or in a bath containing 10% (NaOH) +212 DegF (+100 DegC). Cleaning in place (CIP)_x000D_ methods may be used. Applications include over 950 basic chemicals that are building blocks for numerous chemicals used in a variety of industries.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.