Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3X100 FUEL 150SD CORRUGATED

  • Mfr # 46881352

  • Zoro # G821903501


product price: $43.99
/ea
Sold in multiples of 100 for $4,399.00

Key Features

Tube Material
Nitrile - Type C
Max. Temp.
+82° F
Color
Black
Inside Dia.
3 in
Vacuum Rating
30 in Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46881352
Zoro #
G821903501
UPC #
072053650440
Country of Origin
United States

Dimensions

Inside Dia.
3 in
Outside Dia.
3.53 in
Bend Radius
8 in

Details

Tube Material
Nitrile - Type C
Max. Temp.
+82° F
Color
Black
Vacuum Rating
30 in Hg

Description

RECOMMENDED FOR: Transfer of refined fuels (commercial gasoline and diesel fuel), oils and other petroleum products. Ideal for oilfield service truck use.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.