Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3X100 FUEL XTREM 150SD MEGAFLX

  • Mfr # 46882015

  • Zoro # G421904243


product price: $71.39
/ea
Sold in multiples of 100 for $7,139.00

Key Features

Inside Dia.
3 in
Bend Radius
3 in
Vacuum Rating
30 in Hg
Outside Dia.
3.44 in
Max. Temp.
+82° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46882015
Zoro #
G421904243
UPC #
770075507437
Country of Origin
United States

Dimensions

Inside Dia.
3 in
Bend Radius
3 in
Outside Dia.
3.44 in

Details

Vacuum Rating
30 in Hg
Max. Temp.
+82° F
Tube Material
Nitrile - Type C
Color
Black

Description

RECOMMENDED FOR: Transfer of commercial gasoline, diesel fuels, oils and other petroleum products including bio-diesel, bio-diesel blends, ethanol and ethanol blends. It is ideal for tank truck, terminal loading and in-plant operations and oilfield service truck use where a super flexible, maximum kink-resistant fuel transfer hose is needed. Hose life can be extended by draining hose after use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.