Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3X100 FUEL XTREME 150SD CORR

  • Mfr # 46881728

  • Zoro # G921903746


product price: $48.49
/ea
Sold in multiples of 100 for $4,849.00

Key Features

Tube Material
Nitrile - Type C
Outside Dia.
3.53 in
Vacuum Rating
30 in Hg
Inside Dia.
3 in
Max. Temp.
+82° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46881728
Zoro #
G921903746
UPC #
770075412342
Country of Origin
United States

Dimensions

Outside Dia.
3.53 in
Inside Dia.
3 in
Bend Radius
9 in

Details

Tube Material
Nitrile - Type C
Vacuum Rating
30 in Hg
Max. Temp.
+82° F
Color
Black

Description

RECOMMENDED FOR: Fuel Master XTreme is designed and engineered specifically for constant contact use in the transfer of alternative fuels such as bio-diesel, bio-diesel blends, ethanol and ethanol blends. It can also be used for constant contact use in the transfer of commercial gasolines, diesel fuels, oils and other petroleum products. It is ideal for tank truck, terminal loading and in-plant operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.