
3X100 MINE LW EMLSN 1000 BLACK
Mfr # 36193531
Zoro # G621904104
product price: $118.99
/eaSold in multiples of 100 for $11,899.00
Free Shipping & Returns
Key Features
Bend Radius
20 in
Vacuum Rating
10 in Hg
Hose Color
Black
Hose Outside Dia.
3.91 in
Tube Material
Chloroprene - Type A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36193531
Zoro #
G621904104
UPC #
072053741759
Country of Origin
India
Dimensions
Bend Radius
20 in
Hose Outside Dia.
3.91 in
Hose Inside Dia.
3 in
Details
Vacuum Rating
10 in Hg
Hose Color
Black
Tube Material
Chloroprene - Type A
Hose Cover Material
Specially compounded elastomer - Type C2
Temp. Range
-40° F to +100° F
Color
Black
Max. Working Pressure (PSI)
1000 psi
Description
RECOMMENDED FOR: Flexible connections in high-pressure water distribution and emulsion systems used in a variety of industries. The thick cover meets MSHA's self-extinguishing requirements, and is designed for the tough mining environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.