
3X200 BG BULK MATERIAL 300SD
Mfr # 46910017
Zoro # G321903926
product price: $109.99
/eaSold in multiples of 200 for $21,998.00
Free Shipping & Returns
Key Features
Tube Material
Natural Rubber - Type D3
Hose Outside Dia.
4.23 in
Bend Radius
32 in
Hose Cover Material
SBR - Type D
Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46910017
Zoro #
G321903926
UPC #
770075606710
Country of Origin
United States
Dimensions
Hose Outside Dia.
4.23 in
Bend Radius
32 in
Hose Inside Dia.
3 in
Details
Tube Material
Natural Rubber - Type D3
Hose Cover Material
SBR - Type D
Hose Color
Black
Max. Working Pressure (PSI)
300 psi
Temp. Range
-40° F to +66° F
Vacuum Rating
29 in Hg
Color
Black
Description
RECOMMENDED FOR: Transfer of abrasive materials such as barite and cement from a supply ship to an offshore drilling rig or platform; and for transfer applications on offshore or onshore drilling rigs or platforms. The heavy-duty reinforcement is designed to survive extreme oilfield application requirements.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.