Zoro Homepage

3X200 BG POTABLE WATER 300D

  • Mfr # 31325011

  • Zoro # G921903883


product price: $105.99
/ea
Sold in multiples of 200 for $21,198.00
Free Shipping & Returns

Key Features

Tube Material
Natural Rubber - Type D2
Inside Dia.
3 in
Color
White
Max. Temp.
+66° F
Outside Dia.
3.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31325011
Zoro #
G921903883
UPC #
770075619376
Country of Origin
United States

Dimensions

Inside Dia.
3 in
Outside Dia.
3.74 in

Details

Tube Material
Natural Rubber - Type D2
Color
White
Max. Temp.
+66° F

Description

RECOMMENDED FOR: Transfer of potable water, non-potable water or liquids not containing oils or chemicals from a supply ship to an offshore drilling rig or platform. Various water-based transfer applications for offshore or onshore work sites. The food-grade tube meets FDA requirements and will not impart taste to drinking water. The heavy-duty reinforcement is designed to survive extreme oilfield application requirements. The specially compounded cover material is designed to withstand the harshest environment including abrasion and weathering.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.