Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3X300 WM+ PVC LAY FLAT125D RED

  • Mfr # 77441541

  • Zoro # G621904586


product price: $12.89
/ea
Sold in multiples of 300 for $3,867.00

Key Features

Color
Black
Inside Dia.
3 in
Outside Dia.
3.29 in
Tube Material
PVC - Type G
Max. Temp.
+66° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77441541
Zoro #
G621904586
UPC #
770075697015
Country of Origin
United States

Dimensions

Inside Dia.
3 in
Outside Dia.
3.29 in

Details

Color
Black
Tube Material
PVC - Type G
Max. Temp.
+66° F

Description

RECOMMENDED FOR: For medium-duty discharge applications in mining, construction, industrial, agriculture and marine service. Limited oil and chemical application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.