
3X50 4175EC COOL 50
Mfr # 41750880
Zoro # G121904116
product price: $38.75
/eaSold in multiples of 50 for $1,937.50
Key Features
Inside Dia.
3 in
Tube Material
EPDM - Type P
Cover Color
Black
Static Working Pressure
50 psi
Cover Material
EPDM - Type P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41750880
Zoro #
G121904116
UPC #
072053214345
Country of Origin
Mexico
Dimensions
Inside Dia.
3 in
Exterior Dia.
3.39 in
Details
Tube Material
EPDM - Type P
Cover Color
Black
Static Working Pressure
50 psi
Cover Material
EPDM - Type P
Tube Color
Black
Temp. Rating
-40° F to +125° F
Description
RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors. Also suitable for air and water.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.