
3X50 4176HD COOL 63-THICK WALL
Mfr # 41760880
Zoro # G721903489
product price: $56.99
/eaSold in multiples of 50 for $2,849.50
Key Features
Tube Material
EPDM - Type P
Exterior Dia.
3.51 in
Cover Color
Black
Tube Color
Black
Cover Material
EPDM - Type P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41760880
Zoro #
G721903489
UPC #
072053214567
Country of Origin
Mexico
Dimensions
Exterior Dia.
3.51 in
Inside Dia.
3 in
Details
Tube Material
EPDM - Type P
Cover Color
Black
Tube Color
Black
Cover Material
EPDM - Type P
Temp. Rating
-40° F to +125° F
Static Working Pressure
63 psi
Description
RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors. Also suitable for air and water.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.