
3X50 BG SLIM HOLE ROTARY 2000
Mfr # 36700657
Zoro # G521903597
product price: $182.99
/eaSold in multiples of 50 for $9,149.50
Free Shipping & Returns
Key Features
Hose Outside Dia.
3.9 in
Hose Inside Dia.
3 in
Temp. Range
-40° F to +82° F
Tube Material
Nitrile - Type C
Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36700657
Zoro #
G521903597
UPC #
072053663006
Country of Origin
United States
Dimensions
Hose Outside Dia.
3.9 in
Hose Inside Dia.
3 in
Bend Radius
36 in
Details
Temp. Range
-40° F to +82° F
Tube Material
Nitrile - Type C
Hose Color
Black
Hose Cover Material
Chloroprene - Type A
Color
Black
Max. Working Pressure (PSI)
2000 psi
Description
RECOMMENDED FOR: Rotary applications on work over rigs and slim hole or seismograph rigs designed to operate at a maximum of 1,500 to 5,000 PSI rated working pressure depending on size. Applications on small or medium-size drilling rigs used for water well operations, water well core drill, blast or shot hole operations. For normal mud applications on small to medium-sized rigs where flexible connections are needed for pressure lines conveying mud.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.