Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 1/2X50 4175EC COOL 12

  • Mfr # 41750889

  • Zoro # G721904301


product price: $55.89
/ea
Sold in multiples of 50 for $2,794.50

Key Features

Cover Color
Black
Tube Color
Black
Cover Material
EPDM - Type P
Tube Material
EPDM - Type P
Static Working Pressure
12 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41750889
Zoro #
G721904301
UPC #
072053214376
Country of Origin
Mexico

Dimensions

Inside Dia.
4.5 in
Exterior Dia.
4.89 in

Details

Cover Color
Black
Tube Color
Black
Cover Material
EPDM - Type P
Tube Material
EPDM - Type P
Static Working Pressure
12 psi
Temp. Rating
-40° F to +125° F

Description

RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors. Also suitable for air and water.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.