This item is Discontinued.

Gates 4 Groove Adjustable Speed Sheave 6-1/4 in OD SVS4/AB6.25 1.3/8

This item is Discontinued.

Gates

4 Groove Adjustable Speed Sheave 6-1/4 in OD (Discontinued)

Mfr # SVS4/AB6.25 1.3/8
Zoro # G8010487
UPC # 770075440352
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SVS4/AB6.25 1.3/8
Zoro #
G8010487
UPC #
770075440352
Country of Origin
China

Dimensions

Pulley Outside Dia.
6-1/4 in
Pulley Bore Dia.
1-3/8 in to 1-7/8 in

Details

Number of Grooves
4
For V-Belt Section
A or B
Construction
Web and Spoke
Item
Adjustable Speed Sheave

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.