Zoro Homepage

4 Groove Multi-Duty Sheave 4.95 in OD

  • Mfr # QD4A4.2/B4.6

  • Zoro # G7998596


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
4.95 in
Number of Grooves
4
For V-Belt Section
A or B
Bushing Required
SD
Construction
Web and Spoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD4A4.2/B4.6
Zoro #
G7998596
UPC #
72053102727
Country of Origin
China

Dimensions

Pulley Outside Dia.
4.95 in
Pulley Bore Dia.
1-15/16 in

Details

Number of Grooves
4
For V-Belt Section
A or B
Bushing Required
SD
Construction
Web and Spoke
Item
Multi-Duty Sheave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.