Shop GATES
See all product information
Create Account
400J8 Industrial Micro-V J-Section Belts
Mfr # 917104008
Zoro # G821904393
product price:Â $52.15
/eaKey Features
Belt Series
Micro-V
V-Belt Section
J
Industry Number
917104008
Number of Ribs
8
Top Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 917104008
- Zoro #
- G821904393
- UPC #
- 072053517699
- Country of Origin
- Mexico
Dimensions
- Top Width
- 3/4 in
- Thickness
- 5/32 in
- Outside Length
- 40 in
Details
- Item
- Multi-Ribbed V-Belt
- Belt Series
- Micro-V
- V-Belt Section
- J
- Industry Number
- 917104008
- Number of Ribs
- 8
- Material
- Neoprene (CR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees F to 140 Degrees F
Description
Gates Micro-V belts ensure outstanding performance on any industrial multi-ribbed drive. They cover a multitude of industrial applications and are suitable for industrial drives in washing machines, textile machines, vacuum cleaners, lawn mowers, machine tools, medical equipment and many more. Exclusive truncated (shortened) profile gives Gates Micro-V belts increased flexibility, reduced heat buildup and allows performance at higher speeds on smaller diameter sheaves. The full line of Micro-V belt products includes slabs in several widths as well as single belts in J, K, L and M sections in order to perfectly match customer requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.