Zoro Homepage

41550E Water Pump(Electric)

  • Mfr # 41550E

  • Zoro # G304308373


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Type
Electric
Impeller Material
Plastic
Drive Type
Electric
Number of Outlets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41550E
Zoro #
G304308373
UPC #
77007574919
Country of Origin
China

Details

Housing Material
Plastic
Type
Electric
Impeller Material
Plastic
Drive Type
Electric
Item
Engine Water Pump
Number of Outlets
1
Grade Type
OE Performance
Impeller Rotation
Standard

Description

Many new vehicles have multiple electric water pumps, each performing a different function. The use of electric water pumps is becoming more popular among original equipment manufacturers as technology changes and OEMs look for ways to improve fuel economy and efficiency. Gates now offers Electric Water Pumps that fit popular applications covering millions of vehicles in operation. Our OE Exact replacement pumps ensure an exact fit and easy installation while effectively restoring the cooling and heating systems to proper operation and performance.Main engine electric water pumps come with gaskets or rubber seals to provide a tight seal and eliminate leakingAuxiliary electric water pumps are sealed to prevent leakingElectromagnetic power drives the impellers thus eliminating the need for bearings and weep holesGates - Driven By Possibility

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.