Zoro Homepage

430J16 Industrial Micro-V J-Section Belts

  • Mfr # 917104316

  • Zoro # G921905153


product price: $89.25
/ea
Free Shipping & Returns

Key Features

V-Belt Section
PJ
Reinforcing Cord Material
Polyester
Top Width
1-1/2 in
Number of Ribs
16
Thickness
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917104316
Zoro #
G921905153
UPC #
072053281217
Country of Origin
Mexico

Dimensions

Top Width
1-1/2 in
Thickness
0.12 in
Outside Length
43 in

Details

V-Belt Section
PJ
Reinforcing Cord Material
Polyester
Number of Ribs
16
Material
Ribbed

Description

Gates Micro-V belts ensure outstanding performance on any industrial multi-ribbed drive. They cover a multitude of industrial applications and are suitable for industrial drives in washing machines, textile machines, vacuum cleaners, lawn mowers, machine tools, medical equipment and many more. Exclusive truncated (shortened) profile gives Gates Micro-V belts increased flexibility, reduced heat buildup and allows performance at higher speeds on smaller diameter sheaves. The full line of Micro-V belt products includes slabs in several widths as well as single belts in J, K, L and M sections in order to perfectly match customer requirements.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.