Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4430V1090 Multi-Speed Belt

  • Mfr # 98000153

  • Zoro # G821903716


product price: $1,091.99
/ea
Free Shipping & Returns

Key Features

Top Width
2-3/4 in
Thickness
0.63 in
Reinforcing Cord Material
Polyester
V-Belt Section
RVS-I
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98000153
Zoro #
G821903716
UPC #
072053281729
Country of Origin
Mexico

Dimensions

Top Width
2-3/4 in
Thickness
0.63 in
Outside Length
107.71 in

Details

Reinforcing Cord Material
Polyester
V-Belt Section
RVS-I
Number of Ribs
1
Material
Notched

Description

Power transmission systems do more than operate at constant speeds with constant outputs. Customers increasingly need variable speed systems to regulate the speed and rotational force, or output torque, of critical mechanical equipment. Our Multi-Speed belts are engineered for efficiency, energy savings and increased productivity at a wide range of speeds and speed ratios.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.