
4430V630 Multi-Speed Belt
Mfr # 98000442
Zoro # G621903879
product price: $749.99
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Polyester
Top Width
2-3/4 in
Outside Length
62.25 in
Thickness
0.63 in
V-Belt Section
RVS-I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
98000442
Zoro #
G621903879
UPC #
072053281927
Country of Origin
Mexico
Dimensions
Top Width
2-3/4 in
Outside Length
62.25 in
Thickness
0.63 in
Details
Reinforcing Cord Material
Polyester
V-Belt Section
RVS-I
Number of Ribs
1
Material
Notched
Description
Power transmission systems do more than operate at constant speeds with constant outputs. Customers increasingly need variable speed systems to regulate the speed and rotational force, or output torque, of critical mechanical equipment. Our Multi-Speed belts are engineered for efficiency, energy savings and increased productivity at a wide range of speeds and speed ratios.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.