Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4430V772 Multi-Speed Belt

  • Mfr # 98330723

  • Zoro # G121904093


product price: $886.99
/ea
Free Shipping & Returns

Key Features

Number of Ribs
1
Thickness
0.87 in
Top Width
2-3/4 in
Material
Notched
Outside Length
78.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98330723
Zoro #
G121904093
UPC #
072053282047
Country of Origin
United States

Dimensions

Thickness
0.87 in
Top Width
2-3/4 in
Outside Length
78.63 in

Details

Number of Ribs
1
Material
Notched
Reinforcing Cord Material
Aramid
V-Belt Section
RVS-R

Description

Power transmission systems do more than operate at constant speeds with constant outputs. Customers increasingly need variable speed systems to regulate the speed and rotational force, or output torque, of critical mechanical equipment. Our Multi-Speed belts are engineered for efficiency, energy savings and increased productivity at a wide range of speeds and speed ratios.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.