
45 Deg. Molded Coolant Hose Silicone
Mfr # 28206
Zoro # G614901868
product price: $154.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28206
Zoro #
G614901868
UPC #
770075461456
Country of Origin
Unknown
Description
Silicone Coolant Hose elbows guarantee outstanding performance for heavy-duty applications in high-temperature environments, offering high durability and low maintenance. Perfect for areas in close proximity to high heat sources like exhaust, turbo hot side or where there is limited air flow around engines creating significantly high heat conditions.
Premium 4-ply construction; Gates also offers application-specific molded silicone coolant hose for exact dimensional specifications; High-heat resistance material meets or exceeds OE specifications; Multiple layers of first grade silicone material; Industry standard blue cover and orange tube for easy identification; Polyester knit reinforcement, unaffected by permeation of coolants and heat; Extra thick and resilient tube prevents cold water leaks and hardening under effect of heat; High-grade silicone cover resists coolants, ozone, weathering, sunlight and extreme ambient temperatures; Exceeds requirements of SAE J20R1, Class A; Temperature Range: -65 Deg. F to +350 Deg. F (-54 Deg. C to +177 Deg. C)
Premium 4-ply construction; Gates also offers application-specific molded silicone coolant hose for exact dimensional specifications; High-heat resistance material meets or exceeds OE specifications; Multiple layers of first grade silicone material; Industry standard blue cover and orange tube for easy identification; Polyester knit reinforcement, unaffected by permeation of coolants and heat; Extra thick and resilient tube prevents cold water leaks and hardening under effect of heat; High-grade silicone cover resists coolants, ozone, weathering, sunlight and extreme ambient temperatures; Exceeds requirements of SAE J20R1, Class A; Temperature Range: -65 Deg. F to +350 Deg. F (-54 Deg. C to +177 Deg. C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.