
4/8V1700 Super HC PowerBand Belts
Mfr # 93874170
Zoro # G921904552
product price: $2,604.99
/ea
Free Shipping & Returns
Key Features
Outside Length
167.98 in
V-Belt Section
8V
Thickness
0.98 in
Number of Ribs
4
Material
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93874170
Zoro #
G921904552
UPC #
072053279115
Country of Origin
Mexico
Dimensions
Outside Length
167.98 in
Thickness
0.98 in
Top Width
4.38 in
Details
V-Belt Section
8V
Number of Ribs
4
Material
Smooth
Reinforcing Cord Material
Polyester
Description
Combines the strength of a wrapped belt construction with the economies of a narrow section V-belt. Transmits more power in a given space and allows more compact drive design than classical section V-belts. In short, it offers you more power and considerably reduces the space needed. This significantly cuts the overall drive cost. Super HC V-belts also have exclusive Gates construction features for longer life on your drives.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.