
4/8V1800 SUPER HC POWERBAND BELT
Mfr # 93874180
Zoro # G013878648
product price: $2,486.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Belt
V-Belt Section
8V
Outside Length
177.87 in
Top Width
4.38 in
Material
Polychloroprene (Neoprene)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93874180
Zoro #
G013878648
UPC #
72053279122
Country of Origin
United States
Dimensions
Outside Length
177.87 in
Top Width
4.38 in
Thickness
0.97 inches
Details
V-Belt Type
Banded Belt
V-Belt Section
8V
Material
Polychloroprene (Neoprene)
Features
Smooth Belt Inside; Smooth Belt Backside
Description
Combines the strength of a wrapped belt construction with the economies of a narrow section V-belt. Transmits more power in a given space and allows more compact drive design than classical section V-belts. In short, it offers you more power and considerably reduces the space needed. This significantly cuts the overall drive cost. Super HC V-belts also have exclusive Gates construction features for longer life on your drives.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.