Zoro Homepage

4/8V3000 Super HC PowerBand Belts

  • Mfr # 93874300

  • Zoro # G721904455


product price: $4,591.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.98 in
Reinforcing Cord Material
Polyester
Top Width
4.38 in
V-Belt Section
8V
Outside Length
296.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93874300
Zoro #
G721904455
UPC #
072053279221
Country of Origin
Mexico

Dimensions

Thickness
0.98 in
Top Width
4.38 in
Outside Length
296.44 in

Details

Reinforcing Cord Material
Polyester
V-Belt Section
8V
Number of Ribs
4
Material
Smooth

Description

Combines the strength of a wrapped belt construction with the economies of a narrow section V-belt. Transmits more power in a given space and allows more compact drive design than classical section V-belts. In short, it offers you more power and considerably reduces the space needed. This significantly cuts the overall drive cost. Super HC V-belts also have exclusive Gates construction features for longer life on your drives.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.