Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4/8VP1800 Predator PowerBand Belts

  • Mfr # 91824180

  • Zoro # G821905307


product price: $4,403.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
8VP
Number of Ribs
4
Thickness
0.98 in
Outside Length
177.87 in
Top Width
4.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91824180
Zoro #
G821905307
UPC #
072053469707
Country of Origin
Mexico

Dimensions

Thickness
0.98 in
Outside Length
177.87 in
Top Width
4.38 in

Details

V-Belt Section
8VP
Number of Ribs
4
Material
Smooth
Reinforcing Cord Material
Aramid

Description

Made to take on your toughest jobs, Predator Single & PowerBand banded belts are the market leading heavy duty V-belts. The stronger than steel extra heavy-duty belt construction is designed to handle high horsepower motors, frequent shock loads, high heat and the harshest operating environments in extremely demanding applications. They provide extraordinary high-impact strength, capacity and wear resistance. Unique in their extreme robustness and high load carrying capability, they are unrivaled.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.