
4/B73 Hi-Power II PowerBand V-Belts
Mfr # 90934073
Zoro # G021904124
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Polyester
Outside Length
75.9 in
Material
Smooth
Thickness
0.47 in
V-Belt Section
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90934073
Zoro #
G021904124
UPC #
072053275704
Country of Origin
Mexico
Dimensions
Outside Length
75.9 in
Thickness
0.47 in
Top Width
2.91 in
Details
Reinforcing Cord Material
Polyester
Material
Smooth
V-Belt Section
B
Number of Ribs
4
Description
The wrapped classical section Hi-Power V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.