Zoro Homepage

4/C90 HI-POWER II POWERBAND V-BELT

  • Mfr # 90944090

  • Zoro # G513878735


product price: $434.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded V-belt
V-Belt Section
C
Outside Length
93.15 in
Top Width
3.88 in
Material
SBR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90944090
Zoro #
G513878735
UPC #
072053276398
Country of Origin
United States

Dimensions

Outside Length
93.15 in
Top Width
3.88 in
Thickness
15 millimeters

Details

V-Belt Type
Banded V-belt
V-Belt Section
C
Material
SBR
Features
Smooth Belt Inside; Smooth Belt Backside

Description

The wrapped classical section Hi-Power V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power belt provides superior strength to prevent ''dishing'' and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.