
4/C96 HI-POWER II POWERBAND V-BELT
Mfr # 90944096
Zoro # G713878726
product price: $490.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded V-belt
V-Belt Section
C
Outside Length
99.10 in
Top Width
3.88 in
Material
SBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90944096
Zoro #
G713878726
UPC #
72053276411
Country of Origin
United States
Dimensions
Outside Length
99.10 in
Top Width
3.88 in
Thickness
15 millimeters
Details
V-Belt Type
Banded V-belt
V-Belt Section
C
Material
SBR
Features
Smooth Belt Inside; Smooth Belt Backside
Description
The wrapped classical section Hi-Power V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power belt provides superior strength to prevent ''dishing'' and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.