
4L1070K PoweRated V-Belts
Mfr # 84238107
Zoro # G521903719
product price: $79.85
/ea
Free Shipping & Returns
Key Features
V-Belt Section
4L
Number of Ribs
1
Outside Length
105.73 in
Reinforcing Cord Material
Aramid
Material
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84238107
Zoro #
G521903719
UPC #
072053434415
Country of Origin
Mexico
Dimensions
Outside Length
105.73 in
Top Width
1/2 in
Thickness
0.28 in
Details
V-Belt Section
4L
Number of Ribs
1
Reinforcing Cord Material
Aramid
Material
Smooth
Description
Designed as an alternative to conventional light-duty belts, with high-performance construction to deliver more horsepower, less stretch and provide longer service life.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.