Zoro Homepage

4L780K PoweRated V-Belts

  • Mfr # 84236878

  • Zoro # G821905581


product price: $45.69
/ea

Key Features

Thickness
0.28 in
Reinforcing Cord Material
Aramid
V-Belt Section
4L
Outside Length
77.08 in
Top Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84236878
Zoro #
G821905581
UPC #
072053004830
Country of Origin
Mexico

Dimensions

Thickness
0.28 in
Outside Length
77.08 in
Top Width
1/2 in

Details

Reinforcing Cord Material
Aramid
V-Belt Section
4L
Material
Smooth
Number of Ribs
1

Description

Designed as an alternative to conventional light-duty belts, with high-performance construction to deliver more horsepower, less stretch and provide longer service life.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.