Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4LP350X X50FT

  • Mfr # 32201300

  • Zoro # G621903800


product price: $412.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Inside Dia.
0.25 in
Tube Material
Nitrile - Type C
Max. Temp.
+82° F
Outside Dia.
0.58 in
Vacuum Rating
30 in Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32201300
Zoro #
G621903800
UPC #
072053498363
Country of Origin
Mexico

Dimensions

Inside Dia.
0.25 in
Outside Dia.
0.58 in
Bend Radius
3 in

Details

Tube Material
Nitrile - Type C
Max. Temp.
+82° F
Vacuum Rating
30 in Hg
Color
Black

Description

RECOMMENDED FOR: Liquid or gaseous propane, butane or any combination of these two mixtures. Can be used for natural gas (not to exceed 50 psi) under certain conditions such as: open/outside areas and well ventilated factory buildings (if local building codes permit).

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.