Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4X100 BG OILFIELD SERV 400D AR

  • Mfr # 41101110

  • Zoro # G621904135


product price: $126.99
/ea
Sold in multiples of 100 for $12,699.00
Free Shipping & Returns

Key Features

Max. Temp.
+82° F
Bend Radius
30 in
Inside Dia.
4 in
Tube Material
Nitrile - Type C
Outside Dia.
4.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41101110
Zoro #
G621904135
UPC #
770075524144
Country of Origin
United States

Dimensions

Bend Radius
30 in
Inside Dia.
4 in
Outside Dia.
4.81 in

Details

Max. Temp.
+82° F
Tube Material
Nitrile - Type C
Color
Black
Vacuum Rating
10 in Hg

Description

RECOMMENDED FOR: Transfer of water, petroleum-based fluids, dilute acids, chemicals and abrasive slurries used in oil and gas well stimulation and fracking. Transfer of refined fuels (commercial gasoline, diesel fuel) oils and other petroleum products. Transfer hoses are designed for intermittent contact with refined fuels and must be drained after use. Ideal for offshore/onshore dock hose transfer applications involving discharge service for diesel oils and other similar petroleum_x000D_ products where an extremely lightweight, flexible hose with a high rated working pressure and a small minimum bend radius is required. For Bio-Diesel and other alternative fuel applications, see Fuel Master XTreme. Petroleum transfer hoses may be used with all grades of Bio-Diesel only if the exposure is intermittent and the hose is drained between uses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.