Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4X100 BG SUPER-VAC 200SD MEGA

  • Mfr # 46882109

  • Zoro # G721904967


product price: $61.99
/ea
Sold in multiples of 100 for $6,199.00

Key Features

Bend Radius
4 in
Tube Material
Nitrile - Type C
Hose Inside Dia.
4 in
Max. Working Pressure (PSI)
200 psi
Temp. Range
-40° F to +82° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46882109
Zoro #
G721904967
UPC #
770075507598
Country of Origin
United States

Dimensions

Bend Radius
4 in
Hose Inside Dia.
4 in
Hose Outside Dia.
4.52 in

Details

Tube Material
Nitrile - Type C
Max. Working Pressure (PSI)
200 psi
Temp. Range
-40° F to +82° F
Vacuum Rating
30 in Hg
Hose Color
Black
Hose Cover Material
SBR - Type D
Color
Black

Description

RECOMMENDED FOR: Tank truck service, including oilfield vacuum truck, where full suction or rated working pressures are required. Ideal for applications handling crude oil, salt and fresh water, tank bottoms, drilling mud, dilute solutions of hydrochloric acids, diesel fuels and sewage transfer. Reference Gates Chemical Resistance Table.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.