Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4X100 DRY CEMENT 60D XTREME

  • Mfr # 31290570

  • Zoro # G621904609


product price: $55.99
/ea
Sold in multiples of 100 for $5,599.00

Key Features

Hose Outside Dia.
4.73 in
Color
Black
Hose Inside Dia.
4 in
Hose Cover Material
SBR - Type D
Max. Working Pressure (PSI)
60 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31290570
Zoro #
G621904609
UPC #
072053642698
Country of Origin
United States

Dimensions

Hose Outside Dia.
4.73 in
Hose Inside Dia.
4 in
Bend Radius
48 in

Details

Color
Black
Hose Cover Material
SBR - Type D
Max. Working Pressure (PSI)
60 psi
Hose Color
Black
Tube Material
Natural Rubber - Type D3
Temp. Range
-40° F to +66° F

Description

RECOMMENDED FOR: Pneumatic transfer of bulk cement and other dry bulk materials.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.