
4X100 FUEL 150SD MEGAFLEX
Mfr # 46881735
Zoro # G921904521
product price: $68.49
/eaSold in multiples of 100 for $6,849.00
Key Features
Color
Black
Bend Radius
4 in
Max. Temp.
+82° F
Outside Dia.
4.48 in
Tube Material
Nitrile - Type C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46881735
Zoro #
G921904521
UPC #
770075464198
Country of Origin
United States
Dimensions
Bend Radius
4 in
Outside Dia.
4.48 in
Inside Dia.
4 in
Details
Color
Black
Max. Temp.
+82° F
Tube Material
Nitrile - Type C
Vacuum Rating
30 in Hg
Description
RECOMMENDED FOR: Transfer of refined fuels (commercial gasoline and diesel fuel), oils and other petroleum products. Ideal for tank truck, fuel farm, and oilfield service truck use where a super flexible, maximum kink-resistant fuel transfer hose is needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.