Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4X100 FUEL XTREM 150SD MEGAFLX

  • Mfr # 46882017

  • Zoro # G521903528


product price: $112.99
/ea
Sold in multiples of 100 for $11,299.00
Free Shipping & Returns

Key Features

Bend Radius
4 in
Outside Dia.
4.48 in
Vacuum Rating
30 in Hg
Tube Material
Nitrile - Type C
Inside Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46882017
Zoro #
G521903528
UPC #
770075507468
Country of Origin
United States

Dimensions

Bend Radius
4 in
Outside Dia.
4.48 in
Inside Dia.
4 in

Details

Vacuum Rating
30 in Hg
Tube Material
Nitrile - Type C
Max. Temp.
+82° F
Color
Black

Description

RECOMMENDED FOR: Transfer of commercial gasoline, diesel fuels, oils and other petroleum products including bio-diesel, bio-diesel blends, ethanol and ethanol blends. It is ideal for tank truck, terminal loading and in-plant operations and oilfield service truck use where a super flexible, maximum kink-resistant fuel transfer hose is needed. Hose life can be extended by draining hose after use.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.