Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4X200 BG OILFIELD SERV 400SD

  • Mfr # 46880592

  • Zoro # G121904017


product price: $135.99
/ea
Sold in multiples of 200 for $27,198.00
Free Shipping & Returns

Key Features

Vacuum Rating
30 in Hg
Inside Dia.
4 in
Tube Material
Nitrile - Type C
Max. Temp.
+82° F
Outside Dia.
4.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46880592
Zoro #
G121904017
UPC #
770075372158
Country of Origin
United States

Dimensions

Inside Dia.
4 in
Outside Dia.
4.99 in
Bend Radius
25 in

Details

Vacuum Rating
30 in Hg
Tube Material
Nitrile - Type C
Max. Temp.
+82° F
Color
Black

Description

RECOMMENDED FOR: Transfer of water, petroleum-based fluids, dilute acids, chemicals and abrasive slurries used in oil and gas well stimulation and fracking. Transfer of refined fuels (commercial gasoline, diesel fuel) oils and other petroleum products. Transfer hoses are designed for intermittent contact with refined fuels and must be drained after use. Ideal for offshore/onshore dock hose transfer applications involving discharge service for diesel oils and other similar petroleum_x000D_ products where an extremely lightweight, flexible hose with a high rated working pressure and a small minimum bend radius is required. For Bio-Diesel and other alternative fuel applications, see Fuel Master XTreme. Petroleum transfer hoses may be used with all grades of Bio-Diesel only if the exposure is intermittent and the hose is drained between uses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.