
4X300 WTR PVC LAY FLAT 60D BLU
Mfr # 77441005
Zoro # G321904510
product price: $9.35
/eaSold in multiples of 300 for $2,805.00
Key Features
Max. Temp.
+49° F
Tube Material
PVC - Type G
Inside Dia.
4 in
Outside Dia.
4.2 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77441005
Zoro #
G321904510
UPC #
072053078497
Country of Origin
United States
Dimensions
Inside Dia.
4 in
Outside Dia.
4.2 in
Details
Max. Temp.
+49° F
Tube Material
PVC - Type G
Color
Blue
Description
RECOMMENDED FOR: General layflat water discharge service. Excellent for job sites in construction, irrigation and areas where a lightweight, flexible hose is required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.