
4X50 4176HD COOL 38 THICK WALL
Mfr # 41760886
Zoro # G521904013
product price: $76.65
/eaSold in multiples of 50 for $3,832.50
Free Shipping & Returns
Key Features
Cover Material
EPDM - Type P
Exterior Dia.
4.51 in
Tube Material
EPDM - Type P
Inside Dia.
4 in
Cover Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41760886
Zoro #
G521904013
UPC #
072053214581
Country of Origin
Mexico
Dimensions
Exterior Dia.
4.51 in
Inside Dia.
4 in
Details
Cover Material
EPDM - Type P
Tube Material
EPDM - Type P
Cover Color
Black
Tube Color
Black
Temp. Rating
-40° F to +125° F
Static Working Pressure
38 psi
Description
RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors. Also suitable for air and water.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.